Zoro Homepage

SCC - 5" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-600 lbs Cpty

  • Mfr # SCC-PPUR520

  • Zoro # G105442733


product price: $20.95
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PPUR520
Zoro #
G105442733
UPC #
670533890357
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
5" x 2"

Details

Wheel Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Roller Bearing
Durometer
60D
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Finish
Polyurethane on Polyolefin
Capacity
600

Description

Listing is for one (1) Service Caster 5" diameter by 2" tread width Polyurethane tread on Polyolefin wheel with a roller bearing and 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a roller bearing with 1/2" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.