SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty

  • Mfr # SCC-PUR520-RS

  • Zoro # G305442861


product price: $33.89
/ea

Key Features

Wheel Dia.
5
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyurethane Tread on Semi-Steel Cast Iron Core
Caster Temp. Range
-40 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PUR520-RS
Zoro #
G305442861
UPC #
670533890531
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
5" x 2"

Details

Wheel Material
Polyurethane Tread on Semi-Steel Cast Iron Core
Caster Temp. Range
-40 degrees F to 180 degrees F
Durometer
95A
Bearing Type
Roller Bearing
Type
Polyurethane Wheel Tread on Semi-Steel Cast Iron Wheel Core Wheel
Capacity
1000
Finish
Polyurethane on Cast Iron

Description

Listing is for one (1) Service Caster 5" diameter by 2" tread width Red Polyurethane tread on Silver Semi Steel Cast Iron wheel with a roller bearing and 1/2" bore. Supports 1000 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyurethane tread on cast iron core wheels. With a roller bearing with a 1⁄2” bore, this wheel is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Polyurethane tread with a cast iron core is ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.