SCC - 5" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-500 lbs Capacity

  • Mfr # SCC-RAB520

  • Zoro # G005442703


product price:  $37.49
/ea

Key Features

Fits Axle Dia.
1/2"
Wheel Dia.
5
Wheel Width
2
Wheel Bearings
Sealed Precision Ball Bearings
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-RAB520
Zoro #
G005442703
UPC #
670533890654
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
5
Wheel Width
2
Bore Dia.
0.5
Size
5" x 2"

Details

Wheel Bearings
Sealed Precision Ball Bearings
Load Capacity
500
Caster Temp. Range
-40 degrees F to 180 degrees F
Type
Rubber Tread on Aluminum Core Wheel
Material
Rubber Tread on Aluminum Core
Durometer
80A
Finish
Rubber on Aluminum

Description

Listing is for one (1) Service Caster 5" diameter by 2" tread width Rubber tread on Aluminum wheel with a precision ball bearing and 1/2" bore. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s rubber on aluminum wheels. With a precision ball bearing with a 1⁄2” bore, this wheel is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Rubber on aluminum wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.