Zoro Homepage

SCC - 5" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 400 lbs Capacity

  • Mfr # SCC-SSS514

  • Zoro # G405442945


product price: $24.99
/ea

Key Features

Wheel Width
1.25
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Plain Bore
Fits Axle Dia.
1/2"
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSS514
Zoro #
G405442945
UPC #
670533889894
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
5" x 1-1/4"

Details

Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Plain Bore
Caster Sub-Type
Semi Steel Cast Iron Wheel
Caster Temp. Range
-45 degrees F to 600 degrees F
Frame Finish
Semi Steel Cast Iron
Capacity
400

Description

Listing is for one (1) Service Caster 5" diameter by 1.25" tread width semi steel cast iron wheel with a 1/2" bore. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a plain bore with 1/2" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.