
SCC - 5" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity
Mfr # SCC-SSR515-38
Zoro # G005442963
product price: $30.85
/eaKey Features
Wheel Width
1.5
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Roller Bearing
Fits Axle Dia.
3/8"
Frame Finish
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSR515-38
Zoro #
G005442963
UPC #
670533889863
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.5
Fits Axle Dia.
3/8"
Bore Dia.
0.375
Size
5" x 1-1/2"
Details
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Roller Bearing
Frame Finish
Semi Steel Cast Iron
Caster Temp. Range
-45 degrees F to 600 degrees F
Caster Sub-Type
Semi Steel Cast Iron Wheel
Capacity
600
Description
Listing is for one (1) Service Caster 5" diameter by 1.5" tread width semi steel cast iron wheel with roller bearing and 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a Roller Bearing with 3/8" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.