Zoro Homepage

SCC-5" Thermoplastic Rubber Flat Tread Wheel Only w/Roller Bearing-350 lbs Cpty

  • Mfr # SCC-TPRRF520

  • Zoro # G705442614


product price: $22.99
/ea

Key Features

Fits Axle Dia.
1/2"
Wheel Dia.
5
Wheel Width
2
Wheel Bearings
Roller Bearing
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TPRRF520
Zoro #
G705442614
UPC #
670533890999
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
5
Wheel Width
2
Bore Dia.
0.5
Size
5" x 2"

Details

Wheel Bearings
Roller Bearing
Durometer
75A
Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
350
Finish
Thermoplastic Rubber
Type
Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel

Description

Listing is for one (1) Service Caster 5" diameter by 2" tread width Thermoplastic Rubber flat tread wheel with a roller bearing and 1/2" bore. Supports 350 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a roller bearing with 1/2" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.