Zoro Homepage

SCC - 5" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity

  • Mfr # SCC-TPRB514

  • Zoro # G705442683


product price: $28.75
/ea

Key Features

Fits Axle Dia.
3/8"
Wheel Width
1.25
Wheel Bearings
Ball Bearing
Bore Dia.
0.375
Type
Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TPRB514
Zoro #
G705442683
UPC #
670533889436
Country of Origin
United States

Dimensions

Fits Axle Dia.
3/8"
Wheel Dia.
5
Wheel Width
1.25
Bore Dia.
0.375
Size
5" x 1-1/4"

Details

Wheel Bearings
Ball Bearing
Type
Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel
Load Capacity
300
Finish
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Material
Thermoplastic Rubber Tread on Polyolefin Core

Description

Listing is for one (1) Service Caster 5" diameter by 1.25" tread width gray thermoplastic rubber wheel with precision ball bearing and a 3/8" bore. Supports 200 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a ball bearing with 3/8" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.