
SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Casters w/Brake, 4PK
Mfr # SCC-20S514-PPUB-TLB-TPU1-4
Zoro # G805438180
product price:Â $112.99
/pk 4, $28.25/ea
Free Shipping & Returns
Key Features
Wheel Dia.
5
Wheel Width
1.25
Durometer
60D
Type
(4) swivel casters w/top lock brakes
Material
Polyurethane tread on polyolefin core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S514-PPUB-TLB-TPU1-4
Zoro #
G805438180
UPC #
670533854397
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
3-1/2" x 3-1/2"
Mounting Height
6-1/8"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)
Details
Durometer
60D
Type
(4) swivel casters w/top lock brakes
Material
Polyurethane tread on polyolefin core
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
350
Series
Series #20
Plate Caster Bolt Hole Pattern
Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8"
Features
4 casters with top lock brakes
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
(4) Top lock brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Ball Bearing
Description
Listing is for a a set of four (4) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel casters with 5" diameter by 1-1/4" wide gray polyurethane wheels and top locking brakes capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The Series #20 universal caster boasts polyurethane wheels that are non-marking, non-marring and roll smoothly thanks to an innovative ball bearing design, continuously performing without fail on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.