
SCC-6 Poly on Alum Wheel - Replacement for Cheney Vertical Platform Lift Roller
Mfr # SCC-PAD620-34-OF-SP
Zoro # G805442736
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
3/4"
Wheel Material
Polyurethane Tread on Aluminum Core
Type
Polyurethane Tread on Aluminum Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-PAD620-34-OF-SP
Zoro #
G805442736
UPC #
011586579637
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
3/4"
Bore Dia.
0.75
Size
6" x 2"
Details
Wheel Material
Polyurethane Tread on Aluminum Core
Type
Polyurethane Tread on Aluminum Core
Caster Temp. Range
-45 degrees F to 180 degrees F
Bearing Type
Delrin Bearings
Durometer
95A
Capacity
1200
Finish
Polyurethane Tread on Aluminum Core
Description
Listing is for one (1) Service Caster 6” diameter by 2” tread width Polyurethane tread on Aluminum core wheel with delrin bearings, a 3/4” bore, and a 1-5/8” offset hub length. Supports 1,200 pounds (lbs) per wheel. Replacement wheel roller for Cheney Vertical Platform Lift. When searching for a reliable and durable wheel roller replacement for your Cheney Vertical Platform Lift, consider Service Caster’s Polyurethane tread on aluminum core wheels. Featuring 3⁄4” delrin bearings, a 1-5/8” offset hub length and a polyurethane tread that is chemically bonded to an aluminum core, this Service Caster replacement wheel roller is a durable and reliable choice for your Cheney Vertical Platform lift. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.