SCC - 6" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1200 lbs Capacity

  • Mfr # SCC-PAB620

  • Zoro # G005442833


product price: $41.03
/ea

Key Features

Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyurethane Tread on Aluminum Core
Caster Temp. Range
-45 degrees F to 180 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PAB620
Zoro #
G005442833
UPC #
670533890104
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
6" x 2"

Details

Wheel Material
Polyurethane Tread on Aluminum Core
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
Polyurethane Wheel Tread on Aluminum Core Wheel
Bearing Type
Sealed Precision Ball Bearings
Durometer
95A
Finish
Polyurethane on Aluminum
Capacity
1200

Description

Listing is for one (1) Service Caster 6" diameter by 2" tread width Polyurethane tread on Aluminum wheel with a precision ball bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution to your wheel needs, rely on Service Caster’s polyurethane tread on aluminum core wheels. With a precision ball bearing with a 1⁄2” bore and a polyurethane tread that is chemically bonded to an aluminum core, these wheels provide a smooth roll over uneven surfaces without marking or marring floors. These versatile wheels are ideal for a wide range of applications like dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products