
SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty
Mfr # SCC-PPUB620
Zoro # G505442876
product price: $32.99
/eaKey Features
Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Sealed Precision Ball Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-PPUB620
Zoro #
G505442876
UPC #
670533890401
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
6" x 2"
Details
Wheel Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Sealed Precision Ball Bearings
Durometer
60D
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polyurethane
Capacity
750
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Polyurethane tread on Polyolefin wheel with a precision ball bearing and 1/2" bore. Supports 750 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a precision ball bearing with 1/2" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.