Zoro Homepage

SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Roller Bearing-500 lbs Cpty

  • Mfr # SCC-TPRRF620

  • Zoro # G305442649


product price: $25.99
/ea

Key Features

Fits Axle Dia.
1/2"
Wheel Dia.
6
Wheel Width
2
Wheel Bearings
Roller Bearing
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TPRRF620
Zoro #
G305442649
UPC #
670533891002
Country of Origin
United States

Dimensions

Fits Axle Dia.
1/2"
Wheel Dia.
6
Wheel Width
2
Bore Dia.
0.5
Size
6" x 2"

Details

Wheel Bearings
Roller Bearing
Material
Thermoplastic Rubber Tread on Polyolefin Core
Type
Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel
Finish
Thermoplastic Rubber
Load Capacity
500
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A

Description

Listing is for one (1) Service Caster 6" diameter by 2" tread width Thermoplastic Rubber flat tread wheel with a roller bearing and 1/2" bore. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a roller bearing with 1/2" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.