
SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity
Mfr # SCC-TPRB614
Zoro # G505442647
product price: $27.19
/eaKey Features
Fits Axle Dia.
3/8"
Wheel Width
1.25
Wheel Bearings
Ball Bearing
Bore Dia.
0.375
Material
Thermoplastic Rubber Tread on Polyolefin Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TPRB614
Zoro #
G505442647
UPC #
670533889443
Country of Origin
United States
Dimensions
Fits Axle Dia.
3/8"
Wheel Dia.
6
Wheel Width
1.25
Bore Dia.
0.375
Size
6" x 1-1/4"
Details
Wheel Bearings
Ball Bearing
Material
Thermoplastic Rubber Tread on Polyolefin Core
Durometer
75A
Finish
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
300
Type
Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel
Description
Listing is for one (1) Service Caster 6" diameter by 1.25" tread width gray thermoplastic rubber wheel with precision ball bearing and a 3/8" bore. Supports 200 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a ball bearing with 3/8" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.