
Semi Steel Swivel Grip Ring Caster Set 43'' Wheels&7/16'' Stems-2 w/BRK, 4PK
Mfr # SCC-GR20S314-SSS-PLB-716138-2-S-2
Zoro # G111343673
product price:Â $119.99
/pk 4, $30.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GR20S314-SSS-PLB-716138-2-S-2
Zoro #
G111343673
UPC #
734005095067
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi lock brake
Wheel Bearing Type
Plain Bore
Model
Series #20
Features
Posi lock brake
Mounting Type
Grip Ring Stem
Caster Temp. Range
-45 degrees F to 600 degrees F
Finish
Bright Zinc Plated Finish
Load Capacity
1200 lbs.
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with brake casters and two 2 swivel casters, with 3'' diameter by 1-1/4'' wide semi steel cast iron wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.