
Semi Steel Swivel TS Caster w/Roller Bearing - 5" Wheel & 12MM Stem w/Brake
Mfr # SCC-TS20S515-SSR-TLB-M1215
Zoro # G905424694
product price: $67.29
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.5
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-TS20S515-SSR-TLB-M1215
Zoro #
G905424694
UPC #
670533932149
Country of Origin
United States
Dimensions
Wheel Width
1.5
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
5
Thread Length
1.5
Size
5" x 1-1/2"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Roller Bearing
Features
Top lock brake
Caster Temp. Range
-45 degrees F to 600 degrees F
Includes
Swivel caster w/top lock brake
Finish
Bright Zinc Plated Finish
Material
Semi Steel Cast Iron
Caster Swivel Lock Type
Top lock brake
Load Capacity
300
Model
Series #20
Mounting Type
Threaded Stem
Thread Pitch
1.75
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/2" wide semi steel cast iron wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.