Shop SERVICE CASTER
See all product information
Create Account
Semi Steel Swvl Grip Ring Caster Set 4 w/3''Wheel&7/16''Stem-4 Swvl w/Top Lck BRK, 4PK
- Mfr # SCC-GR20S314-SSS-PLB-716138-4
- Zoro # G111343895
product price:Â
$
159.99
/pk of 4, $40.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
1-3/8 in
Caster Brake Type
Posi lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR20S314-SSS-PLB-716138-4
- Zoro #
- G111343895
- UPC #
- 734005095036
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Semi Steel Cast Iron
- Caster Brake Type
- Posi lock brake
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 1200 lbs.
- Mounting Type
- Grip Ring Stem
- Features
- Posi lock brake
- Model
- Series #20
- Caster Temp. Range
- -45 degrees F to 600 degrees F
- Finish
- Bright Zinc Plated Finish
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel 7/16'' grip ring stem casters with posi lock brakes, 3'' diameter by 1-1/4'' wide semi steel cast iron wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 sleeve bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.