
Semi Steel Swvl Grip Ring Caster Set 44'' Wheel&7/16'' Stems-2 w/TTL BRK, 4PK
Mfr # SCC-GRTTL20S415-SSR-716138-2-S-2
Zoro # G111344915
product price: $302.99
/pk 4, $75.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-GRTTL20S415-SSR-716138-2-S-2
Zoro #
G111344915
UPC #
734005094862
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Total lock brake
Wheel Bearing Type
Roller Bearing
Model
Series #20
Mounting Type
Grip Ring Stem
Features
Total lock brake
Finish
Bright Zinc Plated Finish
Load Capacity
1200 lbs.
Caster Temp. Range
-45 degrees F to 600 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with total lock brake casters and two 2 swivel casters, with 4'' diameter by 1-1/2'' wide semi steel cast iron wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction Note: roller bearing must be used with hardened spanner bushing or hardened shaft. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.