
Shopping Cart Swivel Caster - 5" Polyurethane - 500 lbs Total - SCC, 2PK
Mfr # SCC-TSSC20S514-PPUB-2
Zoro # G705442744
product price: $51.89
/pk 2, $25.95/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6"
Stem Length
1
Wheel Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TSSC20S514-PPUB-2
Zoro #
G705442744
UPC #
670533897622
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6"
Stem Length
1
Stem Dia.
1/2"
Wheel Dia.
5
Thread Length
1
Size
5" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Ball Bearing
Material
Polyurethane Tread on Polyolefin Core
Load Capacity
250
Durometer
60D
Features
Non-Marking Poly Tread
Includes
Swivel, Front Caster
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
13
Description
Listing is for two (2) Service Caster (SCC) brand 5 inch by 1 1/4 inch polyurethane shopping cart swivel casters with a 1/2" threaded stem and a 500 lbs. total capacity (250 lbs./caster). Fits most shopping and grocery carts.When searching for new or replacement casters for your shopping carts, consider Service Caster’s threaded stem polyurethane cart casters. Designed for interior and exterior applications, the dark blue polyurethane tread will not scuff or leave marks. The zinc plating prevents corrosion while the raceway and yoke assembly are sealed for enhanced protection from dust, dirt, and weather. The 1/2” x 1-1/2” threaded stem fits securely into standard shopping carts, ensuring a safe a secure ride. Revitalize your grocery/shopping cart’s roll with the proven quality of Service Caster brand. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.