Zoro Homepage

Tool Box Caster Wheel Set 4'' Phenolic Swivel Casters, 4PK

  • Mfr # TOOL-SCC-20S420-PHB-TLB-4

  • Zoro # G111353399


product price: $224.99
/pk 4, $56.25/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Mounting Height
5-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL-SCC-20S420-PHB-TLB-4
Zoro #
G111353399
UPC #
734005220056
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Phenolic
Caster Mounting Type
Top Plate
Wheel Bearing Type
Ball Bearing
Wheel Hardness Rating
90D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
1800 lbs.
Operating Temperature Range
-50 degrees F to 250 degrees F

Description

Elevate your toolbox experience with the Service Caster Series #20 the ultimate companion for your tool storage needs! Bid farewell to the inconvenience of flat tires and welcome unstoppable mobility with these 4-inch, maintenance-free, phenolic wheels, meticulously crafted to endure the challenges of your toolbox journey. Crafted for tool enthusiasts like you, the Service Caster Series #20 is a game-changer, designed with a robust 4'' x 2'' phenolic wheel that effortlessly supports up to 1800 lbs. Why settle for less when you can elevate your tool storage experience? These phenolic wheels strike the perfect balance between cushioned rides and handling heavy payloads, ensuring your toolbox moves smoothly on various surfaces. Service Caster's phenolic wheels assure consistent mobility and reduced noise, enabling you to conquer any project effortlessly. But wait, there's more! The Series #20 boasts a zinc-plated finish and phenolic wheels, gliding seamlessly on finely crafted maintenance-free ball bearings. Experience enhanced noise reduction and a consistent roll on any surface, setting new standards for superior performance in toolbox conditions. Please note, these casters are not intended for highway use, but they're your perfect toolbox partner for manual speeds. Trust Service Caster's commitment to quality, reliability, and exceptional customer service to keep your toolbox rolling smoothly. Don't compromise on your projects - upgrade to the Service Caster Series #20 and relish in the seamless mobility, reliability, and strength that redefine perfection in tool storage. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.