Shop SERVICE CASTER
See all product information
Create Account
Tool Box Caster Wheel Set 4'' Red Poly on Cast Iron Swivel Casters, 4PK
- Mfr # TOOL-SCC-20S420-PUR-RS-TLB-4
- Zoro # G111353627
product price:Â
$
251.99
/pk of 4, $63.00/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Mounting Height
5-1/8 in
Wheel Hardness Rating
95A
Wheel/Tread Material
Polyurethane on Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOOL-SCC-20S420-PUR-RS-TLB-4
- Zoro #
- G111353627
- UPC #
- 734005221015
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-1/8 in
Details
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel Hardness Rating
- 95A
- Wheel/Tread Material
- Polyurethane on Cast Iron
- Load Capacity
- 1800 lbs.
- Wheel Bearing Type
- Roller Bearing
- Operating Temperature Range
- -40 degrees F to 180 degrees F
Description
Elevate your toolbox experience with the Service Caster Series #20 the ultimate companion for your tool storage needs! Bid farewell to the inconvenience of flat tires and welcome unstoppable mobility with these 4-inch, maintenance-free, red polyurethane on cast iron wheels, meticulously crafted to endure the challenges of your toolbox journey. Crafted for tool enthusiasts like you, the Service Caster Series #20 is a game-changer, designed with a robust 4'' x 2'' red polyurethane on cast iron wheel that effortlessly supports up to 1800 lbs. Why settle for less when you can elevate your tool storage experience? These red polyurethane on cast iron wheels strike the perfect balance between cushioned rides and handling heavy payloads, ensuring your toolbox moves smoothly on various surfaces. Service Caster's red polyurethane on cast iron wheels assure consistent mobility and reduced noise, enabling you to conquer any project effortlessly. But wait, there's more! The Series #20 boasts a zinc-plated finish and red polyurethane on cast iron wheels, gliding seamlessly on finely crafted roller bearings. Experience enhanced noise reduction and a consistent roll on any surface, setting new standards for superior performance in toolbox conditions. Please note, these casters are not intended for highway use, but they're your perfect toolbox partner for manual speeds. Trust Service Caster's commitment to quality, reliability, and exceptional customer service to keep your toolbox rolling smoothly. Don't compromise on your projects - upgrade to the Service Caster Series #20 and relish in the seamless mobility, reliability, and strength that redefine perfection in tool storage. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.