Shop SERVICE CASTER
See all product information
Create Account
Tool Box Caster Wheel Set 4'' Semi Steel Cast Iron Swivel Casters, 4PK
- Mfr # TOOL-SCC-30CS420-SSB-2-TLB-2
- Zoro # G111353801
product price:Â
$
255.99
/pk 4, $64.00/ea
Free Shipping & Returns
Key Features
Caster Brake Type
Top Lock Brake
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Mounting Height
5-5/8 in
Features
Top Lock Brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOOL-SCC-30CS420-SSB-2-TLB-2
- Zoro #
- G111353801
- UPC #
- 734005223460
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-5/8 in
Details
- Caster Brake Type
- Top Lock Brake
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Features
- Top Lock Brake
- Load Capacity
- 1000 lbs.
- Wheel/Tread Material
- Semi Steel Cast Iron
- Wheel Bearing Type
- Precision Ball Bearing
- Operating Temperature Range
- -45 degrees F to 600 degrees F
Description
Enhance your toolbox experience with the Service Caster Series #30 the ultimate companion for your tool storage needs! Welcome unstoppable mobility with these 4-inch, maintenance-free, semi steel cast iron wheels, meticulously crafted to endure the challenges of your toolbox journey. Crafted for tool enthusiasts like you, the Service Caster Series #30 is a game-changer, designed with a robust 4'' x 2'' semi steel cast iron wheel that effortlessly supports up to 1800 lbs. Why settle for less when you can elevate your tool storage experience? These semi steel cast iron wheels strike the perfect balance between cushioned rides and handling heavy payloads, ensuring your toolbox moves smoothly on various surfaces. Service Caster's semi steel cast iron wheels assure consistent mobility and reduced noise, enabling you to conquer any project effortlessly. But wait, there's more! The Series #30 boasts a zinc-plated finish and semi steel Cast iron wheels, gliding seamlessly on finely crafted maintenance-free ball bearings. Experience enhanced noise reduction and a consistent roll on any surface, setting new standards for superior performance in toolbox conditions. Please note, these casters are not intended for highway use, but they're your perfect toolbox partner for manual speeds. Trust Service Caster's commitment to quality, reliability, and exceptional customer service to keep your toolbox rolling smoothly. Don't compromise on your projects - upgrade to the Service Caster Series #30 and relish in the seamless mobility, reliability, and strength that redefine perfection in tool storage. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.