Tool Box Caster Wheel Set 5'' Glass Filled Nylon Swivel Casters, 4PK
- Mfr # TOOL-SCC-20S520-GFNR-TLB-4
- Zoro # G511353647
product price:Â
$
238.99
/pk of 4, $59.75/ea
Free Shipping & Returns
Key Features
Frame Finish
Bright Zinc Plated Finish
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel/Tread Material
Glass Filled Nylon
Load Capacity
1800 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOOL-SCC-20S520-GFNR-TLB-4
- Zoro #
- G511353647
- UPC #
- 734005219999
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Wheel/Tread Material
- Glass Filled Nylon
- Load Capacity
- 1800 lbs.
- Wheel Bearing Type
- Roller Bearing
- Wheel Hardness Rating
- 85D
- Operating Temperature Range
- -45 degrees F to 190 degrees F
Description
Elevate your toolbox experience with the Service Caster Series #20 the ultimate companion for your tool storage needs! Bid farewell to the inconvenience of flat tires and welcome unstoppable mobility with these 5-inch, maintenance-free, glass-filled nylon wheels, meticulously crafted to endure the challenges of your toolbox journey. Crafted for tool enthusiasts like you, the Service Caster Series #20 is a game-changer, designed with a robust 5'' x 2'' glass-filled nylon wheel that effortlessly supports up to 1800 lbs. Why settle for less when you can elevate your tool storage experience? These glass-filled nylon wheels strike the perfect balance between cushioned rides and handling heavy payloads, ensuring your toolbox moves smoothly on various surfaces. Service Caster's glass-filled nylon wheels assure consistent mobility and reduced noise, enabling you to conquer any project effortlessly. But wait, there's more! The Series #20 boasts a zinc-plated finish and glass-filled nylon wheels, gliding seamlessly on finely crafted roller bearings. Experience enhanced noise reduction and a consistent roll on any surface, setting new standards for superior performance in toolbox conditions. Please note, these casters are not intended for highway use, but they're your perfect toolbox partner for manual speeds. Trust Service Caster's commitment to quality, reliability, and exceptional customer service to keep your toolbox rolling smoothly. Don't compromise on your projects - upgrade to the Service Caster Series #20 and relish in the seamless mobility, reliability, and strength that redefine perfection in tool storage. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.