
Universal Kitchen Caster - 5" Red Poly Wheel - Swivel w/Brake
Mfr # SCC-20S514-PPUB-RED-TLB-TPU1
Zoro # G005437099
product price: $35.99
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8"
Material
Polyurethane tread on polyolefin core
Caster Swivel Lock Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S514-PPUB-RED-TLB-TPU1
Zoro #
G005437099
UPC #
670533854472
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
3-1/2" x 3-1/2"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Plate Caster Bolt Hole Pattern
Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8"
Material
Polyurethane tread on polyolefin core
Caster Swivel Lock Type
Top lock brake
Type
Swivel caster w/top lock brake
Capacity (Lb.)
350
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Features
Top lock brake
Series
Series #20
Caster Mounting Type
Top Plate
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a top locking brake capable of supporting 300 lbs./caster.Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The Series #20 universal caster boasts polyurethane wheels that are non-marking, non-marring and roll smoothly thanks to an innovative ball bearing design, continuously performing without fail on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.