Universal Kitchen Casters - 5" Blue Wheel - 4 Swivel w/Brake

  • Mfr # SCC-20S514-PPUB-BLUE-TLB-TPU1-4

  • Zoro # G105437050


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Series
Series #20
Material
Polyurethane tread on polyolefin core
Type
(4) swivel casters w/top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S514-PPUB-BLUE-TLB-TPU1-4
Zoro #
G105437050
UPC #
670533854441
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
3-1/2" x 3-1/2"
Size
5" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Material
Polyurethane tread on polyolefin core
Type
(4) swivel casters w/top lock brakes
Features
4 casters with top lock brakes
Capacity (Lb.)
350
Plate Caster Bolt Hole Pattern
Inner slots: 1-3/4" x 2-7/8" / Outer slots: 2-7/8" x 2-7/8"
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Caster Swivel Lock Type
(4) Top lock brakes
Durometer
60D
Caster Mounting Type
Top Plate
Bearing Type
Ball Bearing

Description

Listing is for a a set of four (4) Service Caster Series #20 universal commercial kitchen and restaurant equipment swivel casters with 5" diameter by 1-1/4" wide blue polyurethane wheels and top locking brakes capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).Service Caster knows the demands of the commercial kitchen and restaurant industry and uses only the finest materials and craftsmanship to produce the Series #20 universal caster. With its bright zinc plated finish, heat-treated ball bearing raceway, and dust and thread guards, this versatile caster is built to last day after day on light and medium duty commercial kitchen and restaurant equipment. The Series #20 universal caster boasts polyurethane wheels that are non-marking, non-marring and roll smoothly thanks to an innovative ball bearing design, continuously performing without fail on all hard surfaces typically found in kitchen environments such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.