
Vollrath 19038099V Replacement Caster Set with Brakes, 4PK
Mfr # ASS-SCC-20S414-HRS-2-TLB-2
Zoro # G511341170
product price: $76.99
/pk 4, $19.25/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Top lock brake
Mounting Height
5-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASS-SCC-20S414-HRS-2-TLB-2
Zoro #
G511341170
UPC #
734005218107
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Details
Wheel/Tread Material
Hard Rubber
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
75D
Frame Finish
Bright Zinc Plated Finish
Features
Top lock brake
Load Capacity
1200 lbs.
Operating Temperature Range
-20 degrees F to 160 degrees F
Description
When searching for a reliable and durable solution to your Vollrath replacement caster needs, consider Service Caster Series 20 top plate hard rubber wheel casters. The Service Caster Series #20 features hard rubber wheels that not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Vollrath replacement casters offer hard rubber wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Vollrath ServeWell hot or cold food table. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.