
Airpot with Lever Lid, 2.2 Liter, Stainless Vacuum Insulated, Stainless/White
Mfr # CTAL22WHT
Zoro # G622773204
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
8.75 in
Finish
Brushed
Capacity
2.2 L
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTAL22WHT
Zoro #
G622773204
UPC #
717996630974
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.75 in
Width
6.75 in
Height
11.5 in
Details
Material
Stainless Steel
Finish
Brushed
Capacity
2.2 L
Standards
NSF Certified
Description
Add a clean, modern look to your coffee station with the 2.2-liter Color Me SVAC Airpot in brushed stainless and white. Perfect for low-volume setups like conference rooms, breakfast buffets, or boutique cafés, this airpot offers both aesthetic appeal and reliable performance. The white lid and collar bring a fresh, polished feel to your presentation, while the vacuum insulation ensures hot or cold beverages stay at optimal temperature for up to 6 hours. The push-button lock allows for quick and easy color changes, and the lever lid provides smooth, controlled dispensing every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.