Airpot with Lever Lid, 2.5 Liter, Stainless vacuum insulated. Black

  • Mfr # ENALS22SCHBL

  • Zoro # G400914775


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Height
13.75
Length
9
Width
6
Weight
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENALS22SCHBL
Zoro #
G400914775
UPC #
717996612604
Country of Origin
Taiwan, Province of China

Dimensions

Height
13.75
Length
9
Width
6

Details

Weight
3.7

Description

Our Signa-Air Stainless-Lined Airpot with Chrome Lid features 18/8 stainless steel double wall construction with vacuum insulation to keep contents warm for 4-6 hours. This durable airpot is great for convenience stores, hotel lobbies, break rooms and other high-volume settings. The easy-to-use lever lid is designed with convenient snap-on flavor indicators to hang under the pour spout. Keep track of them with the snap-on storage area on the back of the collar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.