Airpot with Lever Lid, 2.5 Liter, Stainless Vacuum Insulated, Stainless/White

  • Mfr # CTAL25WHT

  • Zoro # G322773207


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Width
6.75 in
Length
8.75 in
Height
12.5 in
Finish
Brushed
Capacity
2.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTAL25WHT
Zoro #
G322773207
UPC #
717996631001
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.75 in
Length
8.75 in
Height
12.5 in

Details

Finish
Brushed
Capacity
2.5 L
Standards
NSF Certified
Material
Stainless Steel

Description

The 2.5-liter Color Me SVAC Airpot in brushed stainless and white offers a sleek, neutral option perfect for coordinating with a variety of service environments. Whether you're offering coffee, tea, or specialty drinks, this mid-sized airpot delivers top-notch performance with a bright, clean aesthetic. The stainless vacuum insulation maintains beverage temperature for 4-6 hours, while the push-button lock system allows the white lid and collar to be changed or replaced easily. Designed with commercial durability in mind, it’s a versatile addition to any foodservice setup. Built for daily commercial use and NSF certified, this large capacity airpot delivers reliability, efficiency, and a polished presentation for any beverage service station.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.