Airpot with Lever Lid, 3.7 Liter, Stainless Vacuum Insulated, Stainless/White

  • Mfr # CTAL37WHT

  • Zoro # G222773208


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Capacity
3.7 L
Material
Stainless Steel
Standards
NSF Certified
Finish
Brushed
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTAL37WHT
Zoro #
G222773208
UPC #
717996633159
Country of Origin
Taiwan, Province of China

Dimensions

Height
15 in
Width
6.75 in
Length
8.75 in

Details

Capacity
3.7 L
Material
Stainless Steel
Standards
NSF Certified
Finish
Brushed

Description

Bring a bright, crisp finish to high-volume coffee service with the 3.7-liter Color Me SVAC Airpot in brushed stainless and white. The largest in the line, this airpot offers all the features you expect-outstanding insulation, easy dispensing, and a sleek, modern appearance. The white lid and collar deliver a clean, upscale vibe perfect for events, hospitality, or healthcare settings. With its stainless vacuum insulation and push-button color lock, it’s a smart, flexible solution for beverage stations that demand performance and visual clarity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.