Zoro Homepage

Alpha Carafe, 1 L, Glass Vacuum Insulated, Black

  • Mfr # ALPH10BL

  • Zoro # G2817878


product price: $21.89
/ea

Key Features

Width
5.5
Length
7.375
Height
11.25
Weight
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPH10BL
Zoro #
G2817878
UPC #
717996607433
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Length
7.375
Height
11.25

Details

Weight
1.8

Description

The Alpha Carafes combine the long-lasting heat retention of a glass vacuum liner with an economical polypropylene plastic body, for a durable server fit for restaurants, health care and more. A well-designed push button top allows for easy, one-handed operation, making it a practical solution for busy beverage service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.