Altus Series Carafe Stainless Vacuum Insulated, 1 Liter, Brushed Stainless

  • Mfr # ALTU10BS

  • Zoro # G600914766


product price:  $68.45
/ea

Key Features

Material
Stainless Steel
Height
10.25
Width
4.375
Length
5.75
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALTU10BS
Zoro #
G600914766
UPC #
717996607471
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.25
Width
4.375
Length
5.75

Details

Capacity
33.8 Ounce
Material
Stainless Steel
Color
Stainless
Weight
1.66

Description

The Altus Carafe is a stunning beverage server with a unique sleek and slender design. And not only does is look gorgeous on your table, it's vacuum insulated with a stainless steel liner to keep coffee and other beverages hot or cold for 4-6 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.