Altus Series Carafe Stainless Vacuum Insulated, 1 Liter, Vintage Gold

  • Mfr # ALTU10BSVG

  • Zoro # G100914754


product price:  $83.79
/ea

Key Features

Material
Stainless Steel
Length
5.75
Width
4.375
Height
10.25
Weight
1.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALTU10BSVG
Zoro #
G100914754
UPC #
717996612666
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4.375
Height
10.25

Details

Material
Stainless Steel
Color
Vintage Gold
Weight
1.66

Description

The Altus Carafe is a stunning beverage server with a unique sleek and slender design. And not only does is look gorgeous on your table, it's vacuum insulated with a stainless steel liner to keep coffee and other beverages hot or cold for 4-6 hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.