Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Dark Tungsten

  • Mfr # CBDRT3DTSS

  • Zoro # G800914733


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Height
22.5
Length
13
Width
10.75
Weight
5.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBDRT3DTSS
Zoro #
G800914733
UPC #
717996612901
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.5
Length
13
Width
10.75

Details

Color
Dark Tungsten
Weight
5.72

Description

Our Elite Stainless Steel Cold Beverage Dispensers are constructed of high-quality stainless steel and BPA-free Tritan plastic. Each dispenser includes our new SSSPIGPS polished stainless steel spigot, adding an extra element of sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.