Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Dark Wood

  • Mfr # CBDRT3DWSS

  • Zoro # G700914734


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Length
13
Width
10.75
Height
22.5
Weight
5.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBDRT3DWSS
Zoro #
G700914734
UPC #
717996613243
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Width
10.75
Height
22.5

Details

Weight
5.72

Description

Our Elite Stainless Steel Cold Beverage Dispensers are constructed of high-quality stainless steel and BPA-free Tritan plastic. Each dispenser includes our new SSSPIGPS polished stainless steel spigot, adding an extra element of sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.