Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Rose Gold

  • Mfr # CBDRT3RGSS

  • Zoro # G700914741


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Length
13
Width
10.75
Height
22.5
Weight
5.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBDRT3RGSS
Zoro #
G700914741
UPC #
717996612994
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Width
10.75
Height
22.5

Details

Color
Rose Gold
Weight
5.72

Description

Our Elite Stainless Steel Cold Beverage Dispensers are constructed of high-quality stainless steel and BPA-free Tritan plastic. Each dispenser includes our new SSSPIGPS polished stainless steel spigot, adding an extra element of sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.