Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Dispenser, Round, 5 Gallon, Stainless Steel

  • Mfr # CBDRT5SS

  • Zoro # G2817774


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
22.5
Length
15
Width
13.875
Weight
7.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBDRT5SS
Zoro #
G2817774
UPC #
717996409747
Country of Origin
Taiwan, Province of China

Dimensions

Height
22.5
Length
15
Width
13.875

Details

Weight
7.82

Description

The Essential Stainless Round Cold Beverage Dispensers include 2 tubes: an infuser tube, for drink customization, and an ice tube, for cooling without diluting. The BPA-free plastic body offers the appearance of glass and the durability of plastic. The stainless lid and base enhances any presentation and is perfect for high-end buffets and beverage stations. Everything can be stored within the clear plastic body of the unit when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.