Zoro Homepage

Beverage Dispenser, Round, Plastic, 3 Gallon, Black

  • Mfr # CBDRP3BL

  • Zoro # G2817336


product price: $46.89
/ea

Key Features

Height
21.625
Length
12.125
Width
11.375
Weight
3.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBDRP3BL
Zoro #
G2817336
UPC #
717996409167
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.625
Length
12.125
Width
11.375

Details

Weight
3.16

Description

The Classic Round Cold Beverage Dispenser includes 2 tubes: an infuser tube, for drink customization, and an ice tube, for cooling without diluting. Attractive round shape with a diameter of 11". When the dispenser is not in use, all the parts break down and can be nested in the body for convenient storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.