Coffee Decanter, Vacuum Insulated, 1.9 Liter, Stainless Steel

  • Mfr # SHS19T

  • Zoro # G2817756


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Width
5.25
Height
11.5
Length
7
Weight
2.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS19T
Zoro #
G2817756
UPC #
717996601677
Country of Origin
China

Dimensions

Width
5.25
Height
11.5
Length
7

Details

Weight
2.04

Description

For a insulated alternative to the classic clear decanter, try our Stainless Decanters. Use the SHS19S with most low profile brewers, and the SHS19T with tall airpot brewers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.