Zoro Homepage

Coffee Press, 12 oz., Double wall Stainless Steel, Polished

  • Mfr # PDWSA350PS

  • Zoro # G100016762


product price: $47.99
/ea

Key Features

Material
Stainless Steel
Length
5.25
Width
3
Height
6.5
Weight
1.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWSA350PS
Zoro #
G100016762
UPC #
717996604715
Country of Origin
China

Dimensions

Length
5.25
Width
3
Height
6.5

Details

Material
Stainless Steel
Weight
1.09

Description

The PDWSA Double Wall French Press is constructed of 18/8 stainless steel and features a replaceable 3-piece screen system. The ergonomic handle and knob on lid create an effortless brew and comfortable pour. Great for loose leaf teas as well as coffee. The body is dishwasher safe, while the lid and screen mechanism should be hand washed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.