Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Brew N' Serv System, 3 Gallon, Stainless Steel

  • Mfr # CBNS3SS

  • Zoro # G100914747


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
20.5
Length
17
Width
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBNS3SS
Zoro #
G100914747
UPC #
717996610587
Country of Origin
Taiwan, Province of China

Dimensions

Height
20.5
Length
17
Width
8.75

Description

Enhance your cold brew presentation with the Cold Brew 'N' Serv System. It includes a simple yet innovative brew basket that turns the cold beverage fispenser into an all-in-one cold brew coffee maker and dispenser. Easy to use with minimal handling makes this cold brew system sanitary and mess-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.