Shop SERVICE IDEAS
See all product information
Create Account
Double Wall Slim 1.6-Liter Stainless Steel Water Pitcher w/out Ice Guard in Brushed Stainless
- Mfr # X7DWBSNG
- Zoro # G622935855
product price:Â
$
86.85
/ea
Key Features
Capacity
1.6 L
Material
Stainless Steel
Length
10 in
Color
Brushed
Height
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7DWBSNG
- Zoro #
- G622935855
- UPC #
- 717996633067
- Country of Origin
- China
- Capacity
- 1.6 L
- Material
- Stainless Steel
- Color
- Brushed
Dimensions
- Length
- 10 in
- Height
- 4.25 in
- Width
- 7 in
Description
The Double Wall Slim Water Pitcher in brushed stainless steel is built for reliable, high-volume beverage service in professional foodservice settings. Crafted from durable 18/8 double-walled stainless steel, this 1.6-liter pitcher helps reduce exterior condensation while keeping water cold throughout service. The slim, space-saving profile fits easily on tabletops, trays, and beverage stations, making it ideal for restaurants, hotels, banquets, and meeting spaces. Designed with an open pour spout and no ice guard, it supports fast, efficient service where speed is a priority. When greater control is desired, the pitcher can be paired with an optional clear lid to add controlled pouring and ice guard capability without changing the vessel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.