Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Airpot Stand with Condiment Station

  • Mfr # APLR25BL

  • Zoro # G200016761


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
13.25
Height
5.75
Weight
2.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLR25BL
Zoro #
G200016761
UPC #
717996409655
Country of Origin
China

Dimensions

Width
13.25
Height
5.75
Length
26

Details

Weight
2.48

Description

The Dual Airpot Stand and Condiment Station fits 2 airpots, along with 5 compartments for standard coffee condiments. Adjustable disks in the stand to fit many sizes of airpots. Removable drip tray comes apart for easy cleaning. Great coffee station for offices, convenient stores and healthcare facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.