Zoro Homepage

Elite Touch Push Button Server, 1.5L, Polished Stainless Steel

  • Mfr # LVP1500

  • Zoro # G700016803


product price: $72.25
/ea

Key Features

Material
Stainless Steel
Length
7
Width
4.625
Height
10.125
Weight
1.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVP1500
Zoro #
G700016803
UPC #
48301000787
Country of Origin
China

Dimensions

Length
7
Width
4.625
Height
10.125

Details

Material
Stainless Steel
Weight
1.63

Description

The Thermo-Serv Flip Top Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation. Ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. BPA free and dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.