Zoro Homepage

Elite Touch Push Button Server, 1L, Polished Stainless Steel

  • Mfr # LVP1000

  • Zoro # G500016768


product price: $68.99
/ea

Key Features

Material
Stainless Steel
Height
8.5
Width
4.625
Length
7
Weight
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVP1000
Zoro #
G500016768
UPC #
048301000770
Country of Origin
China

Dimensions

Height
8.5
Width
4.625
Length
7

Details

Material
Stainless Steel
Weight
1.4

Description

Enhanced with a high polished finish and chome-painted plastic lid and handle to give the Elite Stainless Touch push button carafe a high-end feel. Great for fine dining and room service. Features an unbreakable stainless liner with vacuum insulation that retains hot or cold temperatures for 4-6 hours. Its newly designed, stay-clean lid allows liquid to pour under it, not through it, creating a more sanitary server.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.