Flow Control Carafe, Vacuum Insulated, 1.2L, Stainless Steel

  • Mfr # FCC12SS

  • Zoro # G800016796


product price: $64.15
/ea

Key Features

Material
Stainless Steel
Length
7
Width
5
Height
8.25
Weight
1.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCC12SS
Zoro #
G800016796
UPC #
717996247561
Country of Origin
China

Dimensions

Length
7
Width
5
Height
8.25

Details

Material
Stainless Steel
Weight
1.54

Description

Featuring an adjustable rubber lid gasket, the Flow Control Carafe lets you control how much or how little coffee is dispensed. Set the gasket wide open for trained wait staff, or just slightly open for self-serve table service. NSF listed. Agion coating suppresses bacteria growth. Dishwasher safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.