Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Bucket, Stainless Steel with Shiny Band, 1.3L

  • Mfr # IB13BS

  • Zoro # G300914752


product price: $33.85
/ea

Key Features

Height
7
Width
5.5
Weight
1.74
Length
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB13BS
Zoro #
G300914752
UPC #
717996602070
Country of Origin
Taiwan, Province of China

Dimensions

Height
7
Width
5.5
Length
7.25

Details

Weight
1.74

Description

Enhance your presentation with this elegant Stainless Ice Bucket--available in two great sizes. It features ergonomic ring handles that make it easy to carry and handle. Double-wall insulation will keep your ice cold longer without sweating. The exterior is made from 18/8 brushed stainless steel with attractive polished accents around the top. With ring handles, a brushed finish and drain tray with tongs, this complete piece is a great product at an even better price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.