Zoro Homepage

Laser Cut Table Tent, Cleaned, Brushed

  • Mfr # 1C-BF-CLEANED-MOD

  • Zoro # G2817844


product price: $10.29
/ea

Key Features

Material
Stainless Steel
Length
3
Width
1.5
Height
1.5
Weight
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-BF-CLEANED-MOD
Zoro #
G2817844
UPC #
717996614486
Country of Origin
United States

Dimensions

Length
3
Width
1.5
Height
1.5

Details

Material
Stainless Steel
Weight
0.25

Description

Elegantly notify your guests that their table, dining area, beverage area, etc have been cleaned to prevent the spread of disease with a this Stainless Steel, Laser Cut ID Tents. Made from 18/8 Stainless Steel and Dishwasher safe. Each tent measures 3.5" x 1.5" x 1.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.