Zoro Homepage

Laser Cut Table Tent, Please Use Clean Cup, Brushed

  • Mfr # 1C-BF-CLEANCUP-MOD

  • Zoro # G2817379


product price: $9.55
/ea

Key Features

Material
Stainless Steel
Length
3
Width
1.5
Height
1.5
Weight
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C-BF-CLEANCUP-MOD
Zoro #
G2817379
UPC #
717996614479
Country of Origin
United States

Dimensions

Length
3
Width
1.5
Height
1.5

Details

Material
Stainless Steel
Weight
0.25

Description

Elegantly request your guests to take a clean cup with each use to prevent the spread of disease with a this Stainless Steel, Laser Cut ID Tents. Made from 18/8 Stainless Steel and Dishwasher safe. Each tent measures 3.5" x 1.5" x 1.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.