Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Black Onyx
- Mfr # NIC06BSBX
- Zoro # G922935876
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Height
5.75 in
Width
4.25 in
Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIC06BSBX
- Zoro #
- G922935876
- UPC #
- 717996625574
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5.75 in
- Width
- 4.25 in
- Length
- 7.25 in
Details
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Black
Description
The Nicollet Series 0.6-liter carafe in Black Onyx combines modern Metallic Elements styling with versatile performance for commercial foodservice. Its PVD-coated stainless exterior with polished accents enhances tabletop presentation, while stainless vacuum insulation keeps beverages fresh for up to 6 hours. The flip-top lid supports smooth, one-handed operation and expands use beyond coffee to include creamers, dairy, soups, and sauces, making it a flexible solution for hotels, hospitality venues, meetings, and buffet service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.