Shop SERVICE IDEAS
See all product information
Create Account
Nicollet Series 0.6-Liter Stainless Vacuum Insulated Carafe with Flip-Top Lid in Radiant Black
- Mfr # NIC06BSBL
- Zoro # G522935856
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.6 L
Material
Stainless Steel
Length
7.25 in
Height
5.75 in
Width
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIC06BSBL
- Zoro #
- G522935856
- UPC #
- 717996633784
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7.25 in
- Height
- 5.75 in
- Width
- 4.25 in
Details
- Capacity
- 0.6 L
- Material
- Stainless Steel
- Color
- Black
Description
The Nicollet Series 0.6-liter carafe in Radiant Black delivers modern presentation with dependable performance for professional beverage service. Its powder-coated stainless exterior features subtle iridescence that elevates tabletop displays while maintaining a refined, contemporary look. Stainless vacuum insulation preserves beverage freshness for up to 6 hours, and the flip-top lid allows smooth, one-handed pouring for coffee, creamers, dairy, soups, and sauces across hotels, hospitality venues, meetings, and buffet service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.